Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Indoor Sheet, Label Printer BEPOP

Indoor Sheet, Label Printer BEPOP SL-S2006N

by MAX
4.50 (2)
Item.#
08252702
Mfr.#
SL-S2006N
Package Qty.
1Box(10mx2Roll)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Length (m)
10
Specification
Indoor sheet (2 years indoor use)
Thickness (mm)
123
Color
Green
Compatible Body
CM-200,LC-200KC,LC-200C,DF-210C,DF-200C
Width (mm)
200
Weight (kg)
2.0 / box
TRUSCO Part Number
304-1832
Model
IL91196
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
In-house information board / display board
4
From Japan
On 2015-01-14 17:32:48
Although I used it for the first time, it was very convenient.
This review is about item#08252657.
Signs etc in factory
5
From Japan
On 2011-01-31 10:55:49
good
This review is about item#08252666.