Buy more than* S$200* and get FREE SHIPPING

  • Interchangeable Stamping Set
  • Interchangeable Stamping Set
  • Interchangeable Stamping Set
  • Interchangeable Stamping Set
  • Interchangeable Stamping Set

Interchangeable Stamping Set FCZU83

4.33 (3)
Package Qty.
Ship pack of
Now we ship to...
...see all
Item Feature
There is also stainless steel or heat-treated metal that cannot be stamed Holder is not suited for other stamps.
Stamp: HRC40, electrode-holder:HRC50
Set Contents
ALPHABETIC CHARACTERS (A-Z) x TWO EACH, DIGIT (1-9) X TWO EACH, NUMBERS (0) x 3, SPACER () x 3, POINTS (.) x 1, SLASH (/) x 1 , and (&) x 1, MINUS (-) x 1, HOLDER (FOR 5 letters) x fixed wrench x 1, extension plate x 1
Character Height (mm)
stamp: -- nickel alloy (hardening) electrode-holder: -- S45C (hardening)
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Engraving on leather and metal
From Japan
On 2012-11-02 17:06:37
Plastic positioning frame, very convenient.
This review is about item#08252711.
Marking on metal products Attached to a self-made jig and stamped with a press machine
From Japan
On 2011-11-10 00:24:03
Distribution of numbers, letters, etc was the best. If ordinary 2 sets necessary place I was worried about the variation in width and height because it was made in Taiwan made in this set, but it was uniform uniformly. It is regrettable that there is only a character height of 5 mm. Please release 3 mm version by all means. Since it is also expensive, please consider rose selling as well. I think that it is convenient to put out the things necessary for engraving if you make it a double bottom so that the sponge part which will be engraved at the end is made
This review is about item#08252711.
For sorting processed goods
From Japan
On 2007-12-11 13:59:02
It is convenient to strike cleanly with a holder. Because there are multiple each, mostly it is in time.