Buy more than* S$200* and get FREE SHIPPING

  • Label Writer TEPRA PRO
  • Label Writer TEPRA PRO
  • Label Writer TEPRA PRO
  • Label Writer TEPRA PRO

Label Writer TEPRA PRO SR530

4.80 (10)
Item.#
08255931
Mfr.#
SR530
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Design Form
30 species
Allocation
Four
Multi Line Pairs Print
2 - 8 lines
Printing Method
PRO thermal transfer printing method
Margins
6 stage
Addressee Registration
About 5000 characters, maximum of 99
Trimmer Part
Auto trimmer (9 - 24mm)
Barcode
(Including QR code) 7 standard
File Backup
Built-in flash memory
Dictionary, Number of Characters
(Can be added), about 8088 characters about 117000 words
Ground Tint Printing
Seven Extemporaneous background pattern
Outer Frame
120 species
Maximum Printing Width
18.1mm (24mm wide tape is used)
Number of Typefaces
Kanji-Kana / 5 font / 9 font alphanumeric / 11 font
Printer
180dpix128dot thin film thermal head
Label Width
P-TAPE standard: 4, 6, 9, 12, 18, 24
Power
X6 this AC adapter, AA alkaline batteries (sold separately)
Specification
Super visible 3-step change and preview Print history: 5 Smoothe print : up to 100 sheets (Auto cut function) 2WAY power Easy packing form: 4 types Random format Serial number alphabet Large print "big big": 2-4 times (partial printable) Sign & pictogram: 1293 characters (including illustrations) Always outline smoothing: smoothing PC Connection: USB connection Copy and paste only, mirror image printing: possible
Fixed Length Printing (cm)
1 - 50
Character Interval
4 stage, alphanumeric proportional method
Name Registration
About 1120 characters, maximum of 40
Color (Body)
Silver
Tabular Work
Four
Built-in File
About 5000 characters, maximum 99 files
Cutter Part
Auto cutter
External Character
Four characters
Font
16, 24, 32, 48dot system
Sentence Memory
About 175 characters
Decorations & Ornament Letters
Calligraphed / 15 species, Shin shrinkage / five, enclose-network / eight
Character Size
7 stage 49 species
Body Dimensions (Width x Depth x Height) (mm)
196x218x63
Liquid Crystal Size
6 characters x4-line display
Input
JIS arrangement keyboard type
OS Support
Japanese Windows Vista / XP (SP2 or later) / 2000 (SP4 or later)
Weight (g)
About 850 (body only)
Accessories
Trial PRO tape cartridge (18mm width) AC adapter (AC1116J) PC label software (CD-ROM)
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
Organizing document files, putting names of sorting of mails etc.
5
From Japan
On 2017-09-28 17:55:33
It is using the performance as per instructions, without any problems. I bought it because the price was cheap compared with other shops.
This review is about item#8255931.
Filing name
5
From Japan
On 2017-09-13 14:33:38
I am very busy because I can work with PC.
This review is about item#8255931.
Clerical work
4
From Japan
On 2017-08-12 13:58:46
As a result of having various kinds of Tepra and suffering from various things, I made it to this, but I think that it was better that it was cheaper and simple because it has too much functionality and is not comfortable to use.
This review is about item#8255931.
Re-name the bulletin board
5
From Japan
On 2017-04-14 15:23:43
18mm, 24mm with a variety of functions that correspond to 24mm It is very handy.
This review is about item#8255931.
Equipment insertion label
5
From Japan
On 2016-03-31 14:42:33
Easy to use
This review is about item#08255931.
File organization
5
From Japan
On 2014-04-21 13:38:47
Because it is a maker item, it can be used with confidence. Because it was the cheapest compared to others, I bought it here.
This review is about item#08255931.
The nameplate of separation and sorting etc. in the drawing
4
From Japan
On 2014-03-26 13:51:01
I have used SR535 so far It seems broken so I am using it as a replacement Before
This review is about item#08255931.
Work document arrangement
5
From Japan
On 2014-02-02 19:03:29
Since it can connect to a personal computer, it can be used very conveniently. Of course, it is attractive that it can output even with the main body only. Although it is not currently used, it can be connected to Wifi so it seems convenient. I think that feeling of use is no problem.
This review is about item#08255931.
Organizing documents on site
5
From Japan
On 2013-11-28 14:20:33
Usability was good, rather than low price.
This review is about item#08255931.
Used as the cover name of files etc.
5
From Japan
On 2009-12-04 13:49:05
I think operation is easy and easy to use. Because there are many features, I think that it will be the finish you want.
This review is about item#08255931.