Buy more than* S$200* and get FREE SHIPPING

  • Dust Mask DR77R
  • Dust Mask DR77R
  • Dust Mask DR77R
  • Dust Mask DR77R

Dust Mask DR77R DR77R

3.78 (18)
Item.#
08255956
Mfr.#
DR77R
Package Qty.
1PC
Ship pack of
1
29.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Against Bird Flu
Available
Filter Material Type
Mechanical
Intake Resistance Rise Value (Pa)
(Actual average): 270 or less
National Certification Acceptance Number
TM203
Inhalation Resistance (Pa)
(Measured average value): 70 or less
Compatible
(Filter medium) R1
Accessories
Filter
Facepiece Dimension (Width x Length)(mm)
103x122
Weight (g)
(Weighing in M ​​/ E) 120 following: (actual average value)
Material (surface body)
Elastomer
Exhaust Resistance (Pa)
(Measured average value): 70 or less
Material (welding face)
Styrene elastomer
Particle Collection Efficiency (%)
(Measured average value): 82 or more
Standard
RL1
Specification
Case-less one-touch connection double cushion
AS ONE Part Number
8-5042-02
Size
M/EE
Customer Reviews
5 star 8
4 star 4
3 star 2
2 star 2
1 star 2
Review Rating: 3.78
18 Customer Reviews
The reviews are automatic translation.
Kettle cleaning
5
From Japan
On 2017-04-07 17:12:10
Compared with other products, it is difficult to open the gap between the cheeks and nose. In other words, I feel that fits to.
This review is about item#6810571.
Disinfection work
5
From Japan
On 2016-11-14 22:17:40
It has been reliably collected from the mask. Because breathing can also be comfortably, it was saved.
This review is about item#6810571.
Thunder dust measures at the time of use
2
From Japan
On 2016-06-08 08:29:13
Removal of dust is there power, but it is a situation, such as rubber part is melted and allowed to stand for a long period of time in a state in which the sebum to the rubber portion in contact with the face is attached. Or it will not be somehow?
This review is about item#06810571.
Manufacturing wood products on the premises
3
From Japan
On 2016-03-15 08:06:06
Always so mounted bought regularly.
This review is about item#06810571.
During polishing work, use.
5
From Japan
On 2015-12-23 09:35:51
It had been previously used. Is Kaikae.
This review is about item#08214202.
It will be used when you are sometimes the dust work.
4
From Japan
On 2015-12-21 16:40:19
It had also used the last time, but requires periodic replacement because tends to suck in outside air when the exhaust valve has become brittle.
This review is about item#06810571.
Sanding work
1
From Japan
On 2015-12-08 19:55:56
I used one year in the wear of daily 6 hours. The beginning is good, but you will not contact the silicon surface out of shape. If you check the back of the intake valve at the time of filter replacement, and faint with dust. Brass Chick part will come cracking and deterioration crisp. Durability of the mask, not recommended if seek the confidence of the filter.
Working in the dust
5
From Japan
On 2015-09-20 10:22:01
Price is cheap split, the dust of the intrusion is small It was easy to work with.
This review is about item#08255947.
Dust work
5
From Japan
On 2015-09-03 19:54:18
The same thing that was purchased in Homusen before ♪ that was used very long, was Kaikae in. Person in early deterioration of the filter cover. Specifically, it has cracked and keep the filter cover in case of filter replacement. Kaikae in a few years from, indeed Sekkaotai (around the nose), but is now in tatters, because it is not the ones you are using deterioration Kana? Every day by sebum, whether before the care of after use was bad to think you crack. Other degradation is not seen. A few years since the last purchase, also thank you ♪
This review is about item#08214211.
Use at the time of polishing of the FRP product.
5
From Japan
On 2015-08-10 22:54:35
Fit feeling good.
This review is about item#06810571.