The reviews are automatic translation.
When piping to the new place
From Japan
On 2018-02-19 14:12:22
I used it for the new place.
Since it can be used as it is and it is a maker item, it was safe to use it.
Air piping
From Japan
On 2018-01-19 15:20:51
Well, it was an ordinary product that I imagined.
Quick response, I appreciate it.
Plumbing work
From Japan
On 2017-12-17 17:44:13
Compared to other companies' products, it is expensive, but it is high quality accordingly.
I have never had any trouble so far so I will continue to use it from now on.
Mechanical piping
From Japan
On 2017-11-27 09:11:28
PISCO purchased for the first time, texture is also good, the number of choices has increased.
When piping
From Japan
On 2017-11-17 15:49:05
Good products are cheaply obtained and satisfied.
Because it is difficult to obtain nearby, it is useful.
Particularly, since PISCO parts are not sold in the near field, it is not available unless you are mail-order sales.
Although it is a personal opinion, since quality and workability are excellent products excelling the group, I think that it may be more popular.
When I taught an acquaintance who worked for decades at a facility company, I was surprised that "There was such a terrible thing!"
Filament feed of 3D printer
From Japan
On 2017-10-27 01:28:06
I can use it steadily. I do not know in the photograph, but the surface to be screwed was tapered. For this reason it was more convenient for filament feed of 3D printers.
Machine maintenance
From Japan
On 2017-04-20 17:12:06
It is cheap and easy to use. There are also cheaper, but since it is a maker item it can be trusted.
Used as a joint
From Japan
On 2017-04-07 20:49:47
Since it is PISCO product, it has a sense of security. I think that it will be better if the price goes down as a matter of fact.
During machine maintenance
From Japan
On 2017-03-27 19:19:21
A classic and safe product. I try to replenish every time I use it.
Connection to nitrogen system
From Japan
On 2017-03-25 23:24:18
I checked the leak by screwing it into the female screw joint of the swage lock with the application type sealant but it caused gas leakage. I tried it with an individual that I thought was an individual difference of the product, but eventually the leak did not stop and I handled a seal tape and coped.