Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand Tap (HT) # 1
  • Hand Tap (HT) # 1
  • Hand Tap (HT) # 1

Hand Tap (HT) # 1 HT M1x0.25(OH1) #1

by OSG
4.92 (13)
Item.#
08265476
Mfr.#
HT M1x0.25(OH1) #1
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Chamfer Lcf
9P
Lower Neck Part L1 (mm)
8
Pricision
OH1
Number of Flutes
3
Pitch (mm)
0.25
Material
HSS (high speed steel) HSS
Screw Length Lc (mm)
5.5
Shank Diameter d (phi mm)
3
Overall Length L (mm)
30
Screw Diameter
M1
Angle Length Lk (mm)
5
Angle Width K (mm)
2.5
Customer Reviews
5 star 12
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
13 Customer Reviews
The reviews are automatic translation.
Screw hole repair of rusted auto parts
5
From Japan
On 2018-05-02 13:21:30
Special fine pitch is not handled at home center, so we used miltap for general use, so we purchased as much as we needed. Especially it can be used without problems
This review is about item#8266273.
Factory work
5
From Japan
On 2017-07-19 10:02:01
I searched variously on the net, but I did not find the size I wanted exactly, but it was in monotalou.
This review is about item#06623154.
Automotive Relations
5
From Japan
On 2017-05-20 16:06:18
M12 × 1.0 was not found in the home center and it was saved by being found in Monotalau
This review is about item#6623267.
French car maintenance
5
From Japan
On 2017-05-17 14:40:49
This size is saved because it is not used in Japan. It is used for correcting the nut and screw fixing the aluminum case
This review is about item#6623206.
Thread drilling
5
From Japan
On 2017-05-12 10:56:42
OSG's tap is good with sharpness, I always use it. The price is relatively high, it is a place I always suffer.
This review is about item#06623391.
Replenishment of missing parts
5
From Japan
On 2017-04-12 15:48:03
The usability is better than I thought, the screw was torn off pleasantly.
This review is about item#8265591.
Tap processing to machine
5
From Japan
On 2016-10-23 21:52:12
It is safe OSG made with no problem with this price at this price.
This review is about item#6623145.
Threading of manufactured products.
5
From Japan
On 2014-05-31 11:49:32
I thought that the price was cheap, so I thought that sharpness would be bad. Three pieces were prepared and threaded, but processing was completed with one tap to the end (about 300 holes). Sharpness was good, work finished quickly, it was saved. I also would like to use this manufacturer's tap next.
This review is about item#06623224.
Hand tapping work
5
From Japan
On 2013-01-03 12:37:49
Both precision and finishing condition can be used without problems.
This review is about item#08266833.
Hand processing of aluminum die-casting
5
From Japan
On 2012-07-28 15:42:09
I was worried because it was a thin screw, but it gave me a screw and a thread mountain.
This review is about item#08265591.