Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap (HT) # 2
  • Hand Tap (HT) # 2
  • Hand Tap (HT) # 2

Hand Tap (HT) # 2 HT M1.2x0.25(OH1) #2

by OSG
4.64 (39)
Item.#
08265521
Mfr.#
HT M1.2x0.25(OH1) #2
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Overall Length L (mm)
32
Screw Diameter
M1.2
Material
HSS (high speed steel) HSS
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Pricision
OH1
Number of Flutes
3
Pitch (mm)
0.25
Angle Length Lk (mm)
5
Screw Length Lc (mm)
5.5
Customer Reviews
5 star 29
4 star 6
3 star 4
2 star 0
1 star 0
Review Rating: 4.64
39 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-11-04 10:03:02
I used it for repairing rusted screws. There was no matching pitch in the mass merchandisers, but it was saved because it was quickly available with a monotalou.
This review is about item#6623635.
Correcting the collapsed screw of the wheel nut.
5
From Japan
On 2017-09-28 15:31:46
Since it is a special tap, it is not sold to a general home center It was saved.
This review is about item#6623644.
Female screw stand of car oil filter
5
From Japan
On 2017-08-09 14:42:07
I do not think that it is used earlier, but I do not feel like buying a high price for other companies. If it is about this price, I think that it is okay to put out because it is strong for one oil filter.
This review is about item#6623741.
Model making
4
From Japan
On 2017-04-07 19:00:37
Compared with other products, I felt it was harder to break than stronger.
This review is about item#6623461.
Tap on brass version
4
From Japan
On 2017-03-11 15:17:08
In tapping to brass, it lasts long enough to not feel wear. I think it is hard to break.
This review is about item#6623461.
Correction of screw hole of oil drain bolt of Toyota engine
5
From Japan
On 2016-12-23 19:53:04
It seems likely, it's mysteriously M12 x 1.25 tap. It was good to have ~ (joy)
This review is about item#6623635.
For small work
5
From Japan
On 2016-09-29 17:44:50
Taps less than 2 mm are saved because they are not sold at the home center as in your review
This review is about item#6623522.
Exhaust manifold off
5
From Japan
On 2016-09-26 08:25:24
I was able to work safely and satisfactorily with sharpness.
This review is about item#06623601.
Hole taps
4
From Japan
On 2016-07-17 16:58:58
I am satisfied very much with the planned items.
This review is about item#06623574.
The screw thread collapsed and it was used for correction.
5
From Japan
On 2016-06-25 06:51:34
It was saved because it took a sharp size that we did not handle in the home center. Thank you very much.
This review is about item#06623574.