Buy more than* S$200* and get FREE SHIPPING

  • Hand tap (HT) #3
  • Hand tap (HT) #3
  • Hand tap (HT) #3

Hand tap (HT) #3 HT M1.2x0.25(OH1) #3

by OSG
4.33 (15)
Item.#
08265537
Mfr.#
HT M1.2x0.25(OH1) #3
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1.5P
Screw Length Lc (mm)
5.5
Pricision
OH1
Number of Flutes
3
Pitch (mm)
0.25
2014 TRUSCO Published Page
1-0434
Angle Length Lk (mm)
5
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Overall Length L (mm)
32
Screw Diameter
M1.2
Material
HSS (high speed steel) HSS
TRUSCO Part Number
201-5927
Customer Reviews
5 star 9
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.33
15 Customer Reviews
The reviews are automatic translation.
Create a rack
5
From Japan
On 2017-04-21 15:19:55
You do not have to go to Akihabara to pick up the type at 2/3 of Akihabara's price
This review is about item#8266054.
Thread cutting
3
From Japan
On 2015-11-28 16:15:13
It is good.
This review is about item#06624116.
Repair after the main body case of the watch has run out of threads
5
From Japan
On 2015-10-31 13:53:59
I did not sell special small hand taps like this one even if I looked for it at a local home center etc. When I tried searching it on the net, I arrived at the page of Monotaro, and I got a good impression that there was an explanation of the variety of kinds, and the explanation of the difference of the numerical value of the tap which I did not know before. I think that the display of dispatch on the day is also clear and very good. I will continue to use it.
This review is about item#08265537.
Wheel nut
5
From Japan
On 2015-07-09 17:19:35
Normally good
This review is about item#06624003.
Recovery of a crushed screw
5
From Japan
On 2015-05-31 11:12:13
It was an amateur, so I was very uneasy, but if I tried hard and tried it, it surrounded me easily surprisingly. The sharpness is also good, I am satisfied that I can repair the old machine.
This review is about item#08266571.
Fix carburetor
5
From Japan
On 2014-09-12 16:17:19
I met a tap that can cut well after a long absence. You can cut lightly without using the handle as much as you can fix the thread.
This review is about item#08266456.
Machine parts tapped
4
From Japan
On 2014-04-18 22:20:04
I think that it is a good item.
This review is about item#06623915.
TAP of pre-hardened steel
5
From Japan
On 2012-07-12 18:24:56
If you are concerned about OSG, there is no mistake. The mochi is also good. Just a price band is cheap tool and san. I use MONOTARO because I feel attractive in places where I can order bulk, but the cost is higher than the tools of the town and others .... Monotaro san, will not you manage a little more ...?
This review is about item#06623897.
1953 motorcycle restore
5
From Japan
On 2012-07-05 12:23:42
It is possible to obtain with a special size.
This review is about item#08267533.
Inner diameter thread processing of BS material
5
From Japan
On 2012-03-01 12:55:43
It is easy to use for BS material.
This review is about item#06623951.