Buy more than* S$200* and get FREE SHIPPING

  • Hand-tap set (HT)
  • Hand-tap set (HT)
  • Hand-tap set (HT)

Hand-tap set (HT) HT M1.8x0.35(OH1) SET

by OSG
4.75 (4)
Item.#
08265704
Mfr.#
HT M1.8x0.35(OH1) SET
Package Qty.
1Set(3PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Screw Diameter
M1.8
Material
HSS (high speed steel) HSSE
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Overall Length L (mm)
36
Set Contents
Number of threads chamfer: 9 mountain ahead, 5 mountains in mountains up 1.5, with case
Pitch (mm)
0.35
Angle Length Lk (mm)
5
Screw Length Lc (mm)
8
Pricision
OH1
Number of Flutes
3
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
In case of something happening
4
From Japan
On 2018-04-02 21:06:40
I am using it when I say that the screw of ○ ○ terminal block is wrong · · ·. It is for use when it is said that "reuse this part."
This review is about item#5361754.
Thread cutting
5
From Japan
On 2017-01-16 17:00:41
There are only OSG made worldwide, and there is no particular problem.
This review is about item#5361781.
Used for detailed thread stand.
5
From Japan
On 2011-07-14 20:41:26
Good sharpness.
This review is about item#05361806.
Detailed thread tapping operation
5
From Japan
On 2011-07-12 17:36:30
The sharpness is very good.
This review is about item#05361806.