Buy more than* S$200* and get FREE SHIPPING

  • Hand-tap set (HT)
  • Hand-tap set (HT)
  • Hand-tap set (HT)

Hand-tap set (HT) HT M3x0.6(OH1) SET

by OSG
5.00 (3)
Item.#
08265905
Mfr.#
HT M3x0.6(OH1) SET
Package Qty.
1Set(3PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Pitch (mm)
0.6
Angle Length Lk (mm)
6
Lower Neck Part L1 (mm)
19
Pricision
OH1
Number of Flutes
3
Set Contents
Number of threads chamfer: 9 mountain ahead, 5 mountains in mountains up 1.5, with case
Material
HSS (high speed steel) HSSE
Angle Width K (mm)
3.2
Shank Diameter d (phi mm)
4
Overall Length L (mm)
46
Screw Diameter
M3
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Threaded
5
From Japan
On 2017-01-16 17:00:41
Indeed is there only made the world of OSG, there is no particular problem.
This review is about item#5361781.
Used for detailed thread stand.
5
From Japan
On 2011-07-14 20:41:26
Good sharpness.
This review is about item#05361806.
Detailed thread tapping operation
5
From Japan
On 2011-07-12 17:36:30
The sharpness is very good.
This review is about item#05361806.