Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Hand tap (HT) #3
  • Hand tap (HT) #3
  • Hand tap (HT) #3

Hand tap (HT) #3 HT M4x0.5(OH1) #3

by OSG
4.33 (15)
Item.#
08266097
Mfr.#
HT M4x0.5(OH1) #3
Package Qty.
1PC
Ship pack of
1
13.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1.5P
Overall Length L (mm)
52
Screw Diameter
M4
Lower Neck Part L1 (mm)
21
Angle Length Lk (mm)
7
Shank Diameter d (phi mm)
5
Pricision
OH2
Number of Flutes
3
Pitch (mm)
0.5
Material
HSS (high speed steel) HSS
Angle Width K (mm)
4
Customer Reviews
5 star 9
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.33
15 Customer Reviews
The reviews are automatic translation.
ラックの作成
5
From Japan
On 2017-04-21 15:19:55
秋葉原の値段の2/3位で種類も選べもう秋葉原に買いに行く必要が無い
This review is about item#8266054.
Threading
3
From Japan
On 2015-11-28 16:15:13
Good.
This review is about item#06624116.
Repair after the screw out of the watch of the main body case
5
From Japan
On 2015-10-31 13:53:59
Special little hand tap such as this did not sell even looking at, such as the local hardware store. When I look at the net end up in Monotarou's page, kind of abundance, good feeling and is not listed until the description of the difference between the value of the taps I did not know until now was able to have. I think clear and very good display of the ship on the day. It has also allowed to use from now on.
This review is about item#08265537.
Wheel nut
5
From Japan
On 2015-07-09 17:19:35
Normally good
This review is about item#06624003.
Recovery of screws that collapsed
5
From Japan
On 2015-05-31 11:12:13
Since the amateur, but was very anxious, if you try to take the plunge, it gave us around to bite the surprisingly simple. Sharpness is good, we are happy to be able to repair the old machine.
This review is about item#08266571.
Modification of carburetor
5
From Japan
On 2014-09-12 16:17:19
I met a sharp tap for the first time in a long time. Without using the handle if long threads of the fixes off lightly.
This review is about item#08266456.
Tapping of machine parts
4
From Japan
On 2014-04-18 22:20:04
I think that it is good goods.
This review is about item#06623915.
Something of TAP pre-hardened steel
5
From Japan
On 2012-07-12 18:24:56
No first mistake if you use OSG. It has may be. But price range it cheap better tools and san. Although using the MONOTARO I feel attracted to where you can bulk order, The higher cost than the tools and Mr. of town .... Monotarou's, you do not become a little more somehow ....
This review is about item#06623897.
1953 year of motorcycle restoration
5
From Japan
On 2012-07-05 12:23:42
It may be available in a special size.
This review is about item#08267533.
Inner diameter screw processing of BS material
5
From Japan
On 2012-03-01 12:55:43
Easy to use the BS material.
This review is about item#06623951.