Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap (HT) # 1
  • Hand Tap (HT) # 1
  • Hand Tap (HT) # 1

Hand Tap (HT) # 1 HT M11x1.25(OH2) #1

by OSG
4.86 (7)
Item.#
08266912
Mfr.#
HT M11x1.25(OH2) #1
Package Qty.
1PC
Ship pack of
1
30.27 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
Chamfer Lcf
9P
Screw Length Lc (mm)
25
Shank Diameter d (phi mm)
8
Overall Length L (mm)
80
Screw Diameter
M11
Angle Length Lk (mm)
9
Angle Width K (mm)
6
Lower Neck Part L1 (mm)
48
Pricision
OH2
Number of Flutes
4
Pitch (mm)
1.25
Material
HSS (high speed steel) HSS
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Tapping to the machine
5
From Japan
On 2016-10-23 21:52:12
No problem at made OSG of peace of mind to work at this price.
This review is about item#6623145.
Threading of production processed goods.
5
From Japan
On 2014-05-31 11:49:32
Since the amount of money is cheap, I think it would sharpness becomes worse, three to prepare, but was threaded processing, until the end (about 300 holes) processing ends with a single tap. Sharpness may be, work quickly to an end, was saved. Next I would also like to use the tap of this manufacturer.
This review is about item#06623224.
Hand tap work
5
From Japan
On 2013-01-03 12:37:49
Accuracy, can be used without problems in finishing state both.
This review is about item#08266833.
Hand processing of aluminum die-casting
5
From Japan
On 2012-07-28 15:42:09
I was worried because the thin screw, but it did make a catchy and threads.
This review is about item#08265591.
Metal processing
5
From Japan
On 2011-01-18 14:23:54
Cheaper and can be used normally,
This review is about item#06623206.
The field of hobby
5
From Japan
On 2010-12-23 07:39:29
Was good
This review is about item#06623154.
Sunday fixed the chip in the carpenter mini lathe in bytes
4
From Japan
On 2010-12-08 20:46:53
Screw is in but tap set sells barely I think whether Φ3.5mm pitch 0.6mm is no special size Purpose is enough really satisfied
This review is about item#06623154.