Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap (HT) # 2
  • Hand Tap (HT) # 2
  • Hand Tap (HT) # 2

Hand Tap (HT) # 2 HT M15x0.5(OH1) #2

by OSG
4.62 (37)
Item.#
08267682
Mfr.#
HT M15x0.5(OH1) #2
Package Qty.
1PC
Ship pack of
1
86.33 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Overall Length L (mm)
70
Screw Diameter
M15
Material
HSS (high speed steel) HSS
Lower Neck Part L1 (mm)
35
Pricision
OH1
Number of Flutes
4
Pitch (mm)
0.5
Angle Width K (mm)
8
Shank Diameter d (phi mm)
10.5
Customer Reviews
5 star 27
4 star 6
3 star 4
2 star 0
1 star 0
Review Rating: 4.62
37 Customer Reviews
The reviews are automatic translation.
Female screw stand of car oil filter
5
From Japan
On 2017-08-09 14:42:07
I do not think that it is used earlier, but I do not feel like buying a high price for other companies. If it is about this price, I think that it is okay to put out because it is strong for one oil filter.
This review is about item#6623741.
Model making
4
From Japan
On 2017-04-07 19:00:37
Compared with other products, I felt it was harder to break than stronger.
This review is about item#6623461.
Tap on brass version
4
From Japan
On 2017-03-11 15:17:08
In tapping to brass, it lasts long enough to not feel wear. I think it is hard to break.
This review is about item#6623461.
Correction of screw hole of oil drain bolt of Toyota engine
5
From Japan
On 2016-12-23 19:53:04
It seems likely, it's mysteriously M12 x 1.25 tap. It was good to have ~ (joy)
This review is about item#6623635.
For small work
5
From Japan
On 2016-09-29 17:44:50
Taps less than 2 mm are saved because they are not sold at the home center as in your review
This review is about item#6623522.
Exhaust manifold off
5
From Japan
On 2016-09-26 08:25:24
I was able to work safely and satisfactorily with sharpness.
This review is about item#06623601.
Hole taps
4
From Japan
On 2016-07-17 16:58:58
I am satisfied very much with the planned items.
This review is about item#06623574.
The screw thread collapsed and it was used for correction.
5
From Japan
On 2016-06-25 06:51:34
It was saved because it took a sharp size that we did not handle in the home center. Thank you very much.
This review is about item#06623574.
Frost cock mounting hole mountain freshness
5
From Japan
On 2016-03-29 16:46:24
Sharpness is also satisfactory.
This review is about item#08266203.
Reel handle threading
5
From Japan
On 2015-11-05 02:00:25
M5 × 0.9 is ordinarily not ordered at the home center, but also shipped on that day and ordered to your company. It was saved.
This review is about item#08266203.