Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap (HT) # 1
  • Hand Tap (HT) # 1
  • Hand Tap (HT) # 1

Hand Tap (HT) # 1 HT M16x1(OH2) #1

by OSG
4.92 (12)
Item.#
08267752
Mfr.#
HT M16x1(OH2) #1
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
9P
Number of Flutes
4
Pitch (mm)
1
Screw Length Lc (mm)
30
Shank Diameter d (phi mm)
12.5
Overall Length L (mm)
95
Screw Diameter
M16
Material
HSS (high speed steel) HSS
Lower Neck Part L1 (mm)
50
Pricision
OH2