Buy more than* S$200* and get FREE SHIPPING

  • Hand tap (HT) #3
  • Hand tap (HT) #3
  • Hand tap (HT) #3

Hand tap (HT) #3 HT M18x0.5(OH2) #3

by OSG
4.33 (15)
Item.#
08268294
Mfr.#
HT M18x0.5(OH2) #3
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1.5P
Overall Length L (mm)
80
Screw Diameter
M18
Lower Neck Part L1 (mm)
35
Shank Diameter d (phi mm)
14
Pricision
OH2
Number of Flutes
4
Pitch (mm)
0.5
Material
HSS (high speed steel) HSS