Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap (HT) # 1
  • Hand Tap (HT) # 1
  • Hand Tap (HT) # 1

Hand Tap (HT) # 1 HT M22x2(OH3) #1

by OSG
4.92 (12)
Item.#
08268836
Mfr.#
HT M22x2(OH3) #1
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Chamfer Lcf
9P
Number of Flutes
4
Pitch (mm)
2
Screw Length Lc (mm)
38
Shank Diameter d (phi mm)
17
Overall Length L (mm)
115
Screw Diameter
M22
Material
HSS (high speed steel) HSS
Lower Neck Part L1 (mm)
63
Pricision
OH3