Buy more than* S$200* and get FREE SHIPPING

  • Hand tap (HT) #3
  • Hand tap (HT) #3
  • Hand tap (HT) #3

Hand tap (HT) #3 HT M33x3(OH3) #3

by OSG
4.33 (15)
Item.#
08270254
Mfr.#
HT M33x3(OH3) #3
Package Qty.
1PC
Ship pack of
1
319.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1.5P
Overall Length L (mm)
145
Screw Diameter
M33
Lower Neck Part L1 (mm)
76
Angle Length Lk (mm)
22
Screw Length Lc (mm)
51
Pricision
OH3
Number of Flutes
4
Pitch (mm)
3
Material
HSS (high speed steel) HSS
Angle Width K (mm)
19
Shank Diameter d (phi mm)
25