|
Hand-tap set (HT) HT M42x1(OH2) SET
(4)
- Item.#
- 08271785
- Mfr.#
- HT M42x1(OH2) SET
- Package Qty.
- 1Set(3PC)
- Ship pack of
- 1
Item Feature
- Number of Flutes
- 4
- Pitch (mm)
- 1
- Angle Length Lk (mm)
- 30
- Screw Length Lc (mm)
- 30
- Shank Diameter d (phi mm)
- 32
- Overall Length L (mm)
- 120
- Screw Diameter
- M42
- Material
- HSS (high speed steel) HSSE
- Angle Width K (mm)
- 26
- Lower Neck Part L1 (mm)
- 45
- Pricision
- OH2
- Set Contents
- Number of threads chamfer: 9 mountain ahead, 5 mountains in mountains up 1.5, with case
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
3 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

4 Customer Reviews
The reviews are automatic translation.
In case of something happening
From Japan
On 2018-04-02 21:06:40
I am using it when I say that the screw of ○ ○ terminal block is wrong · · ·.
It is for use when it is said that "reuse this part."
Thread cutting
From Japan
On 2017-01-16 17:00:41
There are only OSG made worldwide, and there is no particular problem.
Used for detailed thread stand.
From Japan
On 2011-07-14 20:41:26
Good sharpness.
Detailed thread tapping operation
From Japan
On 2011-07-12 17:36:30
The sharpness is very good.
Customers Who Bought This Item Also Bought