The reviews are automatic translation.
furaisu sagyou
From Japan
On 2018-02-01 18:14:17
totemo kirete yokatta
mata onegaisimasu
Bicycle cylinder head female thread lick correction
From Japan
On 2018-01-29 17:05:17
It was a simple female screw fixation so it was perfect by middle tapping.
Car maintenance
From Japan
On 2017-11-04 10:03:02
I used it for repairing rusted screws. There was no matching pitch in the mass merchandisers, but it was saved because it was quickly available with a monotalou.
Correcting the collapsed screw of the wheel nut.
From Japan
On 2017-09-28 15:31:46
Since it is a special tap, it is not sold to a general home center
It was saved.
Female screw stand of car oil filter
From Japan
On 2017-08-09 14:42:07
I do not think that it is used earlier, but I do not feel like buying a high price for other companies. If it is about this price, I think that it is okay to put out because it is strong for one oil filter.
Model making
From Japan
On 2017-04-07 19:00:37
Compared with other products, I felt it was harder to break than stronger.
Tap on brass version
From Japan
On 2017-03-11 15:17:08
In tapping to brass, it lasts long enough to not feel wear. I think it is hard to break.
Correction of screw hole of oil drain bolt of Toyota engine
From Japan
On 2016-12-23 19:53:04
It seems likely, it's mysteriously M12 x 1.25 tap. It was good to have ~ (joy)
For small work
From Japan
On 2016-09-29 17:44:50
Taps less than 2 mm are saved because they are not sold at the home center as in your review
Exhaust manifold off
From Japan
On 2016-09-26 08:25:24
I was able to work safely and satisfactorily with sharpness.