Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hand tap set (HT)
  • Hand tap set (HT)
  • Hand tap set (HT)

Hand tap set (HT) HT M52x5(OH4) SET

by OSG
Item.#
08272582
Mfr.#
HT M52x5(OH4) SET
Package Qty.
1Set(3PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Flutes
4
Angle Width K (mm)
32
Lower Neck Part L1 (mm)
95
Pricision
OH4
Screw Diameter
M52
Material
HSS (high speed steel) HSSE
Set Contents
Number of threads chamfer: 9 mountain ahead, 5 mountains in mountains up 1.5, with case
Screw Length Lc (mm)
70
Shank Diameter d (phi mm)
42
Overall Length L (mm)
195
Pitch (mm)
5
Angle Length Lk (mm)
35