Buy more than* S$200* and get FREE SHIPPING

  • Hand-tap set (HT)
  • Hand-tap set (HT)
  • Hand-tap set (HT)

Hand-tap set (HT) HT M52x4(OH4) SET

by OSG
5.00 (3)
Item.#
08272625
Mfr.#
HT M52x4(OH4) SET
Package Qty.
1Set(3PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Screw Length Lc (mm)
67
Shank Diameter d (phi mm)
42
Overall Length L (mm)
180
Screw Diameter
M52
Material
HSS (high speed steel) HSSE
Angle Width K (mm)
32
Lower Neck Part L1 (mm)
82
Pricision
OH4
Number of Flutes
4
Pitch (mm)
4
Angle Length Lk (mm)
35
Set Contents
Number of threads chamfer: 9 mountain ahead, 5 mountains in mountains up 1.5, with case
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Threaded
5
From Japan
On 2017-01-16 17:00:41
Indeed is there only made the world of OSG, there is no particular problem.
This review is about item#5361781.
Use in specific tapping.
5
From Japan
On 2011-07-14 20:41:26
Sharpness is good.
This review is about item#05361806.
Details tapping work
5
From Japan
On 2011-07-12 17:36:30
Sharpness is very good.
This review is about item#05361806.