Buy more than* S$200* and get FREE SHIPPING

  • Hand tap set (HT)
  • Hand tap set (HT)
  • Hand tap set (HT)

Hand tap set (HT) HT M56x4(OH4) SET

by OSG
Item.#
08272984
Mfr.#
HT M56x4(OH4) SET
Package Qty.
1Set(3PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Flutes
4
Shank Diameter d (phi mm)
44
Overall Length L (mm)
180
Pitch (mm)
4
Angle Length Lk (mm)
38
Screw Length Lc (mm)
67
Set Contents
Number of threads chamfer: 9 mountain ahead, 5 mountains in mountains up 1.5, with case
Pricision
OH4
Screw Diameter
M56
Material
HSS (high speed steel) HSSE
Angle Width K (mm)
35
Lower Neck Part L1 (mm)
82