Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap (HT) # 2
  • Hand Tap (HT) # 2
  • Hand Tap (HT) # 2

Hand Tap (HT) # 2 HT M70x6(OH4) #2

by OSG
4.64 (39)
Item.#
08274192
Mfr.#
HT M70x6(OH4) #2
Package Qty.
1PC
Ship pack of
1
1,609.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Screw Length Lc (mm)
89
Shank Diameter d (phi mm)
55
Overall Length L (mm)
240
Screw Diameter
M70
Material
HSS (high speed steel) HSS
Angle Width K (mm)
41
Lower Neck Part L1 (mm)
109
Pricision
OH4
Number of Flutes
4
Pitch (mm)
6
Angle Length Lk (mm)
44