Buy more than* S$200* and get FREE SHIPPING

  • Wrist Strap

Wrist Strap AS-101-6

1.00 (1)
Item.#
08275023
Mfr.#
AS-101-6
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Static electricity countermeasure, Static electricity countermeasure
TRUSCO Part Number
295-4559, 295-4559
Resistance Value
1Mohm, 1Mohm
Band Size (Width x Length)(cm)
2x23, 2x23
Compatible
Grand code: AS-6B-7, Grand code: AS-6B-7
Cord Length (m)
About 1.8, Approx. 1.8
2015 Trusco Published Pages
1 2354
Snap Diameter (mm)
7, 7
Weight (g)
7.8: Band about 23: Grand code, 7.8: Band
about 23 : Grand Code
Caution
* Please confirm the operation with the dedicated tester every time before use., Please be sure to carry out operation confirming each time with a tester for exclusive use before use.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Electronic parts handling work
1
From Japan
On 2009-01-16 17:11:14
Hard to attach to the arm
This review is about item#08275023.