Buy more than* S$200* and get FREE SHIPPING

  • Wrist Strap

Wrist Strap AS-101-10

1.00 (1)
Item.#
08275032
Mfr.#
AS-101-10
Package Qty.
1PC
Ship pack of
1
13.12 SGD
ADD TO CART
Shipped after 2017-09-26
Now we ship to...
...see all
Item Feature
Purpose
Static electricity countermeasure, Static electricity countermeasure
Resistance Value
1Mohm, 1Mohm
Band Size (Width x Length)(cm)
2x23, 2x23
TRUSCO Part Number
295-4541, 295-4541
Caution
* Please confirm the operation with the dedicated tester every time before use., Please be sure to carry out operation confirming each time with a tester for exclusive use before use.
2015 Trusco Published Pages
1 2354
Snap Diameter (mm)
7, 7
Cord Length (m)
About 3.0, About 3.0
Compatible
Grand code: AS-10B-7, Grand code: AS-10B-7
Weight (g)
7.8: Band about 31: Grand code, 7.8: Band
about 31 : Grand Code
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Electronic parts handling work
1
From Japan
On 2009-01-16 17:11:14
Hard to attach to the arm
This review is about item#08275023.