Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Wrist Strap

Wrist Strap AS-102-10

1.00 (1)
Item.#
08275057
Mfr.#
AS-102-10
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Static electricity countermeasure, Static electricity countermeasure
2014 TRUSCO Published Page
1-2354
Resistance Value
1Mohm, 1MΩ
Band Size (Width x Length)(cm)
2x15, 2x15
Weight (g)
7: Band about 31: Grand code, 7: Band About31: Grand code
Caution
* Please confirm the operation with the dedicated tester every time before use., Please be sure to carry out operation confirming each time with a tester for exclusive use before use.
TRUSCO Part Number
295-4567, 295-4567
2015 Trusco Published Pages
1 2355
Snap Diameter (mm)
7, 7
Cord Length (m)
About 3.0, About3.0
Compatible
Grand code: AS-10L-7, Grand code: AS-10L-7
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Electronic parts handling work
1
From Japan
On 2009-01-16 17:11:14
Hard to attach to the arm
This review is about item#08275023.