Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wrist Strap

Wrist Strap AS-103-10

1.00 (1)
Item.#
08275075
Mfr.#
AS-103-10
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Static electricity countermeasure, Static electricity countermeasure
Snap Diameter (mm)
7, 7
Cord Length (m)
About 3.0, About3.0
Caution
* Please confirm the operation with the dedicated tester every time before use., Please be sure to carry out operation confirming each time with a tester for exclusive use before use.
Compatible
Grand code: AS-10L-7, Grand code: AS-10L-7
Resistance Value
1Mohm, 1MΩ
Band Size (Width x Length)(cm)
2x22, 2x22
TRUSCO Part Number
446-0537
Weight (g)
9.5: Band about 31: Grand code, 9.5: Band About31: Grand code
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Electronic parts handling work
1
From Japan
On 2009-01-16 17:11:14
Hard to attach to the arm
This review is about item#08275023.