Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wrist Strap

Wrist Strap AS-108-6

1.00 (1)
Item.#
08275084
Mfr.#
AS-108-6
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Static electricity countermeasure, Static electricity countermeasure
TRUSCO Part Number
446-0588
Snap Diameter (mm)
7, 7
Weight (g)
9.0: Band about 23: Grand code, 9.0: Band About23: Grand code
Caution
* Please confirm the operation with the dedicated tester every time before use. Those who have allergies, please consult a physician in the case of cause a rash in the mounting., Make sure to operate operation check with dedicated tester before every time use. If you have allergy, wearing this may cause eruption. If it is caused, please see doctor.
Cord Length (m)
About 1.8, About1.8
Resistance Value
1Mohm, 1MΩ
Band Size (Width x Length)(cm)
1.8x25, 1.8x25
Compatible
Grand code: AS-6B-7, Grand code: AS-6B-7
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Electronic parts handling work
1
From Japan
On 2009-01-16 17:11:14
Hard to attach to the arm
This review is about item#08275023.