Buy more than* S$200* and get FREE SHIPPING

  • Wrist Strap

Wrist Strap AS-108-10

1.00 (1)
Item.#
08275093
Mfr.#
AS-108-10
Package Qty.
1PC
Ship pack of
1
12.57 SGD
ADD TO CART
Shipped after 2017-07-06
Now we ship to...
...see all
Item Feature
Purpose
Static electricity countermeasure, Static electricity countermeasure
Cord Length (m)
About 3.0, About3.0
Resistance Value
1Mohm, 1MΩ
Caution
* Please confirm the operation with the dedicated tester every time before use. Those who have allergies, please consult a physician in the case of cause a rash in the mounting., Make sure to operate operation check with dedicated tester before every time use. If you have allergy, wearing this may cause eruption. If it is caused, please see doctor.
Compatible
Grand code: AS-10B-7, Grand code: AS-10B-7
Band Size (Width x Length)(cm)
1.8x25, 1.8x25
TRUSCO Part Number
446-0570
Snap Diameter (mm)
7, 7
Weight (g)
9.0: Band about 31: Grand code, 9.0: Band About31: Grand code
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Electronic parts handling work
1
From Japan
On 2009-01-16 17:11:14
Hard to attach to the arm
This review is about item#08275023.