Buy more than* S$200* and get FREE SHIPPING

  • Wrist Strap

Wrist Strap AS-106-6

1.00 (1)
Item.#
08275102
Mfr.#
AS-106-6
Package Qty.
1PC
Ship pack of
1
24.30 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Purpose
Static electricity countermeasure, Static electricity countermeasure
Band Size (Width x Length)(cm)
2x20, 2x20
TRUSCO Part Number
295-4656, 295-4656
2015 Trusco Published Pages
1 2355
Compatible
Grand code: AS-6L-10, Grand code: AS-6L-10
Accessories
Electrostatic removal box, Electrostatic removal box
Snap Diameter (mm)
10
Cord Length (m)
About 1.8, About1.8
2014 TRUSCO Published Page
1-2354
Resistance Value
1Mohm, 1MΩ
Caution
* Please confirm the operation with the dedicated tester every time before use. For safety, wearing conductive shoes or foot straps is recommended when you use in cordless type., Make sure to operate operation check with dedicated tester before every time use. For your safety, if you use cordless type, it's better to use with conductive shoes and foot strap.
Weight (g)
8.8: Band about 23: Grand code, 8.8: Band About23: Grand code
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Electronic parts handling work
1
From Japan
On 2009-01-16 17:11:14
Hard to attach to the arm
This review is about item#08275023.