Buy more than* S$200* and get FREE SHIPPING

  • Electro Conductive Gloves

Electro Conductive Gloves AS-303

3.50 (2)
Item.#
08275224
Mfr.#
AS-303
Package Qty.
1Pair
Ship pack of
1
13.79 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Caution
It is not a cleaning pack, It is not a cleaning pack
2015 Trusco Published Pages
3 0263
Around Palms (cm)
20, 20
Overall Length (cm)
21.5, 21.5
Thickness (mm)
2.5, 2.5
Performance
Conductive / stretch
Application
Against static electricity, Static electricity countermeasure
Purpose
Working in semiconductor industry. Electrostatic paint work, Working in semiconductor industry. Electrostatic paint work
Resistance Value
107 ohm, 107ohm
Middle Finger Length (cm)
7.5, 7.5
Size
215x95mm, 215x95mm
Material
Nylon (conductive fiber woven processing), Nylon (electro conducting fiber knitting processing)
TRUSCO Part Number
310-3731, 310-3731
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
factory
4
From Japan
On 2015-08-17 18:03:15
I did you in the test purchase so as not to mix the dust when performing the laminate. Product is a high evaluation, was forced to abandon the ongoing purchase because they are too expensive in our work unit price in the price surface.
This review is about item#08275224.
delivery
3
From Japan
On 2014-12-23 10:23:48
But thought I'd use for outside work, it is good enough.
This review is about item#08275224.