Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Anti-Static Gloves

Anti-Static Gloves AS-301-L

3.33 (3)
Item.#
08275251
Mfr.#
AS-301-L
Package Qty.
1Pair
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For work in laboratories or with semi-conductors., For work in laboratories or with semi-conductors.
Thickness (mm)
1.05, 1.05
Size
L, L
Width (mm)
90, 90
Palm Width (cm)
9.0, 9.0
Overall Length (cm)
22, 22
Material
Polyester (conductive fiber woven processing), Polyester (electro conducting fiber knitting processing)
2015 Trusco Published Pages
3 0289
Performance
Static protection
Overall Length (mm)
220, 220
TRUSCO Part Number
295-4737, 295-4737
Middle Finger Length (cm)
8.7, 8.0
Resistance Value
108 -109 ohm, 108-109ohm
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Maintenance of precision instruments
5
From Japan
On 2014-08-04 22:37:34
Slip prevention is good feeling, it is very easy to use.
This review is about item#08275242.
When handling DVDs and CDs
4
From Japan
On 2013-04-18 17:26:48
As sewing is a little sloppy as it is in the review of the front but there is no problem in use It does not slip when dealing with DVD with this and I am satisfied because there is little adsorption of dust
This review is about item#08275251.
Control equipment, board
1
From Japan
On 2013-01-24 17:10:02
This product is conspicuous in sewing mistakes. Is it torn if you take it out of the bag and put it in your hand? No, the stitch of the finger's root is unraveling, the stitch is bent and twisted, etc., troubles are scattered. There is also one examination slip for each one pair, but there are only beautiful item check items that are visible.
This review is about item#08275251.