Buy more than* S$200* and get FREE SHIPPING

  • Anti-Static Gloves

Anti-Static Gloves AS-302-S

2.00 (1)
Item.#
08275267
Mfr.#
AS-302-S
Package Qty.
1Pair
Ship pack of
1
4.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For work in laboratories or with semi-conductors., For work in laboratories or with semi-conductors.
Resistance Value
108 -109 ohm, 108-109ohm
Performance
Static protection
Width (mm)
85, 85
Palm Width (cm)
8.5, 8.5
Overall Length (cm)
20, 20
2015 Trusco Published Pages
3 0289
Material
Polyester (conductive fiber woven processing), Polyester (electro conducting fiber knitting processing)
Overall Length (mm)
200
TRUSCO Part Number
295-4788, 295-4788
Middle Finger Length (cm)
8.2
Size
S, S
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of optical equipment such as personal camera equipment.
2
From Japan
On 2016-01-13 06:41:11
I requested L size, but it was small in my hand. I think I will purchase if there is a big one at hand.
This review is about item#08275285.