Buy more than* S$200* and get FREE SHIPPING

  • Anti-Static Gloves

Anti-Static Gloves AS-302-M

2.00 (1)
Item.#
08275276
Mfr.#
AS-302-M
Package Qty.
1Pair
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For work in laboratories or with semi-conductors., For work in laboratories or with semi-conductors.
Resistance Value
108 -109 ohm, 108-109ohm
Performance
Static protection
Middle Finger Length (cm)
8.7
Size
M, M
Width (mm)
85, 85
2015 Trusco Published Pages
3 0289
Material
Polyester (conductive fiber woven processing), Polyester (electro conducting fiber knitting processing)
Palm Width (cm)
8.5, 8.5
Overall Length (cm)
21, 21
Overall Length (mm)
210
TRUSCO Part Number
295-4770, 295-4770
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of optical equipment such as personal camera equipment.
2
From Japan
On 2016-01-13 06:41:11
I requested L size, but it was small in my hand. I think I will purchase if there is a big one at hand.
This review is about item#08275285.