Buy more than* S$200* and get FREE SHIPPING

  • Conductive Slippers

Conductive Slippers AS-221

4.00 (3)
Item.#
08275303
Mfr.#
AS-221
Package Qty.
1Pair
Ship pack of
1
39.23 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Purpose
Against static electricity, Against static electricity
Size (cm)
M(26), M(26), M(26), 26.0
Resistance Value
104 -106 ohm, 104 -106 ohm, 104 -106 ohm, 104-106ohm
Width (cm)
12.5, 12.5, 12.5, 12.5
Size
M
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
PC recombination work
5
From Japan
On 2014-03-06 10:35:52
The addition of the memory of the personal computer, the static electricity being electrified during operation of HDD replacement, it was in a state not good for the equipment, so I bought it, apparently the charge rate fell, but for everyday use a little Usability is low, because the bottom part is hard and it hardly bends, normal walking is getting noisy.
This review is about item#08275312.
Used in the office
4
From Japan
On 2012-02-15 19:56:29
Purchased to handle electronic components. When using ordinary slippers, it was plagued by static electricity on the dry day in winter, but the problem of static electricity was solved and I am satisfied. The comfort is personally, such as being normal and not complaining. (There are so many desk work that I do not often walk around, so I do not care so much.)
This review is about item#08275312.
Indoor work handling electronic components.
3
From Japan
On 2011-05-05 02:57:05
The shoe sole has cushioning properties, it is soft, it feels fluffy. It depends on taste, but for me it did not depend on a bit. I think that there is no problem at all if walking frequency is small, but in my case overall strength was insufficient.
This review is about item#08275312.