Buy more than* S$200* and get FREE SHIPPING

  • Electrostatic Brush

Electrostatic Brush AS-801

Item.#
08275321
Mfr.#
AS-801
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Purpose
Static electricity countermeasure, Static electricity countermeasure
Material (Body)
plastic, Plastic
Weight (g)
113, 113
Resistance Value
104 -106 ohm, 10 4 to 10 6 ohm
Material (Brush Part)
Nylon (containing carbon), Nylon (containing carbon)
Trim Length (mm)
20, 20
Size
135x50x70mm, 135x50x70mm