Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Electrostatic Brush

Electrostatic Brush AS-802

Item.#
08275337
Mfr.#
AS-802
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Purpose
Static electricity countermeasure, Static electricity countermeasure
Material (Body)
plastic, Plastic
Weight (g)
18, 18
Material (Brush Part)
Nylon (containing carbon), Nylon (containing carbon)
Trim Length (mm)
15, 15
Size
180x25x12mm, 180x25x12mm