Buy more than* S$200* and get FREE SHIPPING

  • Table Mat Grand Cord

Table Mat Grand Cord AS-702

Item.#
08275355
Mfr.#
AS-702
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Caution
Cannot be used separately. With connective table mats (AS-501), a snap kit (AS-501S) that connects the table mats and grand codes is necessary., Cannot be used separately. With connective table mats (AS-501), a snap kit (AS-501S) that connects the table mats and grand codes is necessary.
Snap Diameter (mm)
10, 10
Weight (g)
36, 36
Purpose
Static electricity countermeasure, Static electricity countermeasure
Dimensions (Wire Diameter phi mm x Overall Length m)
About 2.3x3, About 2.3x3