Buy more than* S$200* and get FREE SHIPPING

  • Welding Blanket
  • Welding Blanket
  • Welding Blanket
  • Welding Blanket

Welding Blanket 1x1

3.39 (23)
Item.#
08275784
Mfr.#
1x1
Package Qty.
1Sheet
Ship pack of
1
24.24 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Caution
Not a nonflammable type., Not a nonflammable type.
Catch-Phrase
Even though burnt marks remain, it stops the sparks.
Thickness (mm)
0.3
Dimensions (m)
1x1
Pitch (mm)
horizontal: -- 950 / vertical: -- 900
Purpose
Sparks-proofing materials for welding and cutting, Sparks-proofing materials for welding and cutting
Eyelet Inner Diameter (mm)
11
Material
Double-sided vinyl chloride resin finishing + glass-fiber foundation cloth
Number of Eyelet
4
Dimension (mm)
1000x1000
Customer Reviews
5 star 9
4 star 5
3 star 2
2 star 0
1 star 7
Review Rating: 3.39
23 Customer Reviews
The reviews are automatic translation.
Protection around bonfire
5
From Japan
On 2017-05-04 22:11:27
I use it to protect the surrounding things from ash and sparks that fly around when I burn a wood gas stove. It works well.
This review is about item#8275793.
To except spark at the time of metal cut with a disk grinder
1
From Japan
On 2017-02-21 02:10:26
I asked to MonotaRO, "This item is there a simple sheet to be used to stand in the way of the screen. There is no data of the moment refractory temperature and the continuous refractory temperature because it is not a JIS standard products. " This is not a spark except sheet. It is just a flame retardant sheet. Moreover, more expensive products ... sheer In fact even in the flame-retardant sheet, by a sheet except spark a trade name, and raise the selling price. So it opens a hole so melting is by a spark of diameter. If you have that firm spark except sheet, why it is better of carbon sheet single-sided coating of handsome Monotarou. Monotarou of sputtering sheet light also "not suitable for chipping work." There are of note, it seems that blame is thin thickness regardless of the spark except sheet. Please clearly write the more firmly description of item. This if, is cheaper to have a cheap blue sheet to double 2-3.
This review is about item#8275784.
Use the bonfire stand underlay at the camp
5
From Japan
On 2016-11-24 14:36:01
Use the bonfire stand of underlay. Without any clean up you can easily burn the ground even fell firewood and charcoal. Nor does it or open hole be left for a while and fell in red burnt coal.
This review is about item#8275784.
We are using the time of key construction.
4
From Japan
On 2016-07-07 14:41:03
This item is a repeater.
This review is about item#08275784.
Arc welding
1
From Japan
On 2016-06-29 15:55:36
Unfortunately, it seems not a welding direction. Open hole in one shot in a fireball of welding.
This review is about item#08275784.
welding
3
From Japan
On 2016-05-12 16:28:37
usually
This review is about item#08275793.
Vehicle maintenance
3
From Japan
On 2016-05-06 09:33:54
But inexpensive but it has been used without problem.
This review is about item#08275784.
Shielding and scattering prevention of high altitude welding
5
From Japan
On 2015-04-26 17:09:51
Three sheets were installed on the work net by sliding welding of the building, very light installation workability was good, fire balls were not used directly for use because it was used without problems.
This review is about item#08275784.
Spark curing at the time of welding and using Thunder
5
From Japan
On 2014-08-14 20:01:12
I bought it thought that it would be better to withstand use 1 or 2 times because it was inexpensive but at the moment there was only a slight hole perforation and it is more durable than I thought. Even with expensive flameproof sheets open So I think that it is enough unless it is a very hard usage
This review is about item#08275784.
welding
1
From Japan
On 2014-07-10 13:36:49
It was not useful at all! Even a little fire will pierce.
This review is about item#08275784.