Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 1W LED Light
  • 1W LED Light
  • 1W LED Light
  • 1W LED Light
  • 1W LED Light

1W LED Light DOP-014BK

5.00 (2)
Item.#
08275802
Mfr.#
DOP-014BK
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
LED bulbs cannot be replaced.
Light Source
1W white LED
Total Luminous Flux (Lm)
45
Battery life (hours)
About 1.5
Diameter (phi mm)
21
Accessories
Neck strap Metal clip AA -- dry-cell x1
Color (Body)
Black
Functions
ON/OFF
Batteries
AA -- dry-cell x1
Body Weight (g)
48
Overall Length (mm)
95
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2013-05-13 22:22:51
It is used for inspecting light at the position of a wire or hole or a hole on the ceiling.
This review is about item#08275811.
Engine maintenance
5
From Japan
On 2011-08-23 20:10:37
Brightness, size is perfect, better just to extend battery life a little more
This review is about item#08275802.