Buy more than* S$200* and get FREE SHIPPING

  • 1W LED Light
  • 1W LED Light
  • 1W LED Light
  • 1W LED Light
  • 1W LED Light
  • 1W LED Light
  • 1W LED Light

1W LED Light DOP-013BK

5.00 (2)
Item.#
08275811
Mfr.#
DOP-013BK
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
LED bulbs cannot be replaced.
Light Source
1W white LED
Total Luminous Flux (Lm)
45
Batteries
AA dry-cell x 1
Body Weight (g)
13
Accessories
Neck strap Multimedia clips Storage case, replacement battery storage possible AA dry-cell x 1
Color (Body)
Black
Functions
ON/OFF
Overall Length (mm)
72
Battery life (hours)
About 1
Diameter (phi mm)
13
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2013-05-13 22:22:51
It is used for inspecting light at the position of a wire or hole or a hole on the ceiling.
This review is about item#08275811.
Engine maintenance
5
From Japan
On 2011-08-23 20:10:37
Brightness, size is perfect, better just to extend battery life a little more
This review is about item#08275802.