Buy more than* S$200* and get FREE SHIPPING

  • 2Flute Step Drill

2Flute Step Drill NMS-27G

4.00 (3)
Item.#
08276301
Mfr.#
NMS-27G
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (mm)
10
Shaft Diameter (phi mm)
10phi shank
2014 TRUSCO Published Page
1-0156
Number of Steps
12
Material
SKH-55 (Cobalt HSS)
Purpose
Work material: sheet iron, copper iron(up to 2mm), aluminum plate, wood, resin(3-4mm) stainless plate(up to 1mm)
Work Material
Iron plate copper plate (up to 2mm), wood resin aluminum plate (up to 3 to 4mm) stainless steel plate (up to 1mm)
Surface Processing
Titanium coating
Accessories
Cutting oil
Stage Width (mm)
4
Weight (g)
105
TRUSCO Part Number
174-9536
Drilling Dimensions (mm)
6/8/10/12/14/16/18/20/22/24/26/27
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Steel work
4
From Japan
On 2015-08-09 05:50:24
I think that it is a good product. I would like a product that can be used up to the development of harder products (3 to 5 mm).
This review is about item#08276441.
When enlarging the hole
3
From Japan
On 2011-03-03 12:36:17
I hope the price is lower.
This review is about item#08276326.
Work to expand the hole
5
From Japan
On 2010-11-17 10:08:16
I wish I could make it a little cheaper
This review is about item#08276326.