Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nice, mighty step drill (cobalt high-speed steel)

Nice, mighty step drill (cobalt high-speed steel) NMS-35

5.00 (2)
Item.#
08276317
Mfr.#
NMS-35
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Accessories
Cutting oil
Shaft Diameter (phi mm)
10phi shank
TRUSCO Part Number
138-4546
Surface Processing
Black oxide
Drilling Dimensions (mm)
5/13/15/17/19/21/23/25/27/29/31/33/35 33 phi (PRIVATE SAFETY STOPPER)
Number of Steps
13
Material
SKH-55 (cobalt high-speed steel)
Stage Width (mm)
3.0
Work Material
Steel plate, copper plate(until mm 2), aluminum, wood, and plastic (until 3-4 mm) stainless steel plate (until 1 mm)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drilling in 5 mm plywood
5
From Japan
On 2018-05-04 00:23:44
Rather than drilling suddenly with a thick drill, leave a small hole and step by step with this product The finished one is finished clean.
This review is about item#08276344.
Iron Works, Machine Maintenance For Cutting Round Hole
5
From Japan
On 2017-08-23 21:49:10
Heavy feeling, sturdy! It was worthwhile to dare to buy. It seems to last for a long time if you do not burn the blade with high speed rotation.
This review is about item#8276317.