Buy more than* S$200* and get FREE SHIPPING

  • Nice, mighty step drill (titanium coating)

Nice, mighty step drill (titanium coating) NMS-12G

Item.#
08276353
Mfr.#
NMS-12G
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Titanium coating
Material
SKH-55 (Cobalt HSS)
TRUSCO Part Number
138-4431
Drilling Dimensions (mm)
4/6/8/10/12
Number of Steps
5
Work Material
Iron plate, copper plate (up to 2mm), aluminum plate and wood-resin (up to 3 to 4mm) stainless steel plate (up to 1mm)
Shaft Diameter (phi mm)
6.35 (hexagonal axis)
Accessories
Cutting oil
2014 TRUSCO Published Page
1-0159
Stage Width (mm)
4.0
Weight (g)
25