Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nice, mighty step drill (cobalt high-speed steel)

Nice, mighty step drill (cobalt high-speed steel) NMS-13

5.00 (2)
Item.#
08276362
Mfr.#
NMS-13
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Accessories
Cutting oil
Stage Width (mm)
4
Number of Steps
5
Drilling Dimensions (mm)
5/7/9/11/13
Material
SKH-55 (Cobalt HSS)
Surface Processing
Blackening
Shaft Diameter (phi mm)
6.35 (hexagonal axis)
Work Material
Iron plate, copper plate (up to 2mm), aluminum board, wood, resin (3 - up to 4mm) stainless steel plate (up to 1mm)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drilling in 5 mm plywood
5
From Japan
On 2018-05-04 00:23:44
Rather than drilling suddenly with a thick drill, leave a small hole and step by step with this product The finished one is finished clean.
This review is about item#08276344.
Iron Works, Machine Maintenance For Cutting Round Hole
5
From Japan
On 2017-08-23 21:49:10
Heavy feeling, sturdy! It was worthwhile to dare to buy. It seems to last for a long time if you do not burn the blade with high speed rotation.
This review is about item#8276317.