Buy more than* S$200* and get FREE SHIPPING

  • Nice, mighty step drill (titanium coating)

Nice, mighty step drill (titanium coating) NMS-13G

Item.#
08276371
Mfr.#
NMS-13G
Package Qty.
1PC
Ship pack of
1
68.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Titanium coating
Material
SKH-55 (Cobalt HSS)
2014 TRUSCO Published Page
1-0159
Stage Width (mm)
4
Weight (g)
25
Work Material
Iron plate copper plate (up to 2mm), wood resin aluminum plate (up to 3 to 4mm) stainless steel plate (up to 1mm)
Shaft Diameter (phi mm)
6.35 (hexagonal axis)
Accessories
Cutting oil
Drilling Dimensions (mm)
5/7/9/11/13
Number of Steps
5
TRUSCO Part Number
138-4457