Buy more than* S$200* and get FREE SHIPPING

  • Nice, mighty step drill (cobalt high-speed steel)

Nice, mighty step drill (cobalt high-speed steel) NMS-21

5.00 (1)
Item.#
08276387
Mfr.#
NMS-21
Package Qty.
1PC
Ship pack of
1
71.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Accessories
Cutting oil
TRUSCO Part Number
138-4481
Surface Processing
Black oxide finish
Shaft Diameter (phi mm)
10phi shank
Drilling Dimensions (mm)
5/7/9/11/13/15/17/19/21
Material
SKH-55 (cobalt high-speed steel)
Stage Width (mm)
5.0
Number of Steps
9
Work Material
Steel plate, copper plate(until 2mm), aluminum, wood, plastic (until 3-4mm) stainless steel plate (until 1mm)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Iron Works, Machine Maintenance For Cutting Round Hole
5
From Japan
On 2017-08-23 21:49:10
Heavy feeling, sturdy! It was worthwhile to dare to buy. It seems to last for a long time if you do not burn the blade with high speed rotation.
This review is about item#8276317.