Buy more than* S$200* and get FREE SHIPPING

  • 2Flute Step Drill

2Flute Step Drill NMS-21G

4.00 (3)
Item.#
08276396
Mfr.#
NMS-21G
Package Qty.
1PC
Ship pack of
1
78.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (mm)
10
Shaft Diameter (phi mm)
10phi shank
Number of Steps
9
Material
SKH-55 (cobalt high-speed steel)
Stage Width (mm)
5.0
Work Material
Steel plate, copper plate(until 2mm), aluminum, wood, plastic (until 3-4mm) stainless steel plate (until 1mm)
Surface Processing
Titanium coating
Accessories
Cutting oil
Weight (g)
70
TRUSCO Part Number
138-4490
Drilling Dimensions (mm)
5/7/9/11/13/15/17/19/21
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Steel work
4
From Japan
On 2015-08-09 05:50:24
I think that it is a good product. I would like a product that can be used up to the development of harder products (3 to 5 mm).
This review is about item#08276441.
When enlarging the hole
3
From Japan
On 2011-03-03 12:36:17
I hope the price is lower.
This review is about item#08276326.
Work to expand the hole
5
From Japan
On 2010-11-17 10:08:16
I wish I could make it a little cheaper
This review is about item#08276326.