Buy more than* S$200* and get FREE SHIPPING

  • Nice, mighty step drill (cobalt high-speed steel)

Nice, mighty step drill (cobalt high-speed steel) NMS-25

5.00 (1)
Item.#
08276405
Mfr.#
NMS-25
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Accessories
Cutting oil
Stage Width (mm)
4.0
Shaft Diameter (phi mm)
10phi shank
TRUSCO Part Number
138-4520
Work Material
Iron plate, copper plate (up to 2mm), aluminum plate and wood-resin (up to 3 to 4mm) stainless steel plate (up to 1mm)
2014 TRUSCO Published Page
1-0158
Surface Processing
Blackening
Material
SKH-55 (Cobalt HSS)
Drilling Dimensions (mm)
5/7/9/11/13/15/17/19/21/23/25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Iron Works, Machine Maintenance For Cutting Round Hole
5
From Japan
On 2017-08-23 21:49:10
Heavy feeling, sturdy! It was worthwhile to dare to buy. It seems to last for a long time if you do not burn the blade with high speed rotation.
This review is about item#8276317.