Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 2Flute Step Drill

2Flute Step Drill NMS-25G

4.00 (3)
Item.#
08276414
Mfr.#
NMS-25G
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (mm)
10
Shaft Diameter (phi mm)
10phi shank
Stage Width (mm)
4.0
Weight (g)
90
TRUSCO Part Number
138-4538
Drilling Dimensions (mm)
5/7/9/11/13/15/17/19/21/23/25
Surface Processing
Titanium coating
Accessories
Cutting oil
Number of Steps
11
Material
SKH-55 (cobalt high-speed steel)
Work Material
Steel plate, copper plate(until 2mm), aluminum, wood, plastic (until 3-4mm) stainless steel plate (until 1mm)
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Iron and steel work
4
From Japan
On 2015-08-09 05:50:24
I think that a good commodity. In addition we want products that can be used to the extent development (3 ~ 5mm) of hard-line product.
This review is about item#08276441.
When you enlarge the hole
3
From Japan
On 2011-03-03 12:36:17
I'd be more cheaper price.
This review is about item#08276326.
Work to widen the hole
5
From Japan
On 2010-11-17 10:08:16
I say if a little more cheaply
This review is about item#08276326.